Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INSERT SLV 1/8IN COMPRESSION BRS 0.46IN

  • Mfr # 22008

  • Zoro # G821701237


product price: $1.85
/ea

Key Features

Temp. Range
-65 to 250 deg F
Max. Pressure
400 psi
Pipe Size (Fittings)
1/8 in
Standards
ASA, ASME Compliant, SAE
Length
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22008
Zoro #
G821701237
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1/8 in
Length
0.35 in
Size
1/8 in

Details

Item
Insert
Temp. Range
-65 to 250 deg F
Max. Pressure
400 psi
Standards
ASA, ASME Compliant, SAE
Material
Brass
Fitting Connection Type
Compression

Description

MIDLAND INDUSTRIES 22008 Sleeve Insert, 1/8 in, Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.