
KIT FLG MTR WTR OVAL 1-1/2IN FIP BRS
Mfr # 970227
Zoro # G421700043
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
150 psi
Width
3.4 in
Connection Type
FIP
Thread Size
1-1/2-11-1/2
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
970227
Zoro #
G421700043
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
3.4 in
Thread Size
1-1/2-11-1/2
Fitting Length
5.25 in
Details
Max. Pressure
150 psi
Connection Type
FIP
Pipe Fitting Material
Brass
Item
Flange
Includes
(4) 304 Stainless Steel Bolt, (4) Brass Lead-Free Flange, (2) Rubber Packing, (4) 304 Stainless Steel Nut
Description
MIDLAND INDUSTRIES 970227 Oval Water Meter Flange Kit, 1-1/2 in FIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.