KIT FLG MTR WTR OVAL 2IN FIP BRS 150PSI

  • Mfr # 970228

  • Zoro # G221698526


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2-11-1/2
Includes
(4) 304 Stainless Steel Bolt, (4) Brass Lead-Free Flange, (2) Rubber Packing, (4) 304 Stainless Steel Nut
Fitting Length
5.4 in
Width
3.8 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
970228
Zoro #
G221698526
UPC #
-
Country of Origin
Indonesia

Dimensions

Thread Size
2-11-1/2
Fitting Length
5.4 in
Width
3.8 in

Details

Includes
(4) 304 Stainless Steel Bolt, (4) Brass Lead-Free Flange, (2) Rubber Packing, (4) 304 Stainless Steel Nut
Item
Flange
Max. Pressure
150 psi
Pipe Fitting Material
Brass
Connection Type
FIP

Description

MIDLAND INDUSTRIES 970228 Oval Water Meter Flange Kit, 2 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.