Live Air Hex Ball Foot Chuck, 1/4 in, FIP

  • Mfr # 46600

  • Zoro # G021698399


product price:  $5.25
/ea

Key Features

Length
1.25 in
Connection Type
FIP
Max. PSI
120 psi
Width
0.7 in
Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46600
Zoro #
G021698399
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.25 in
Width
0.7 in
Height
0.7 in

Details

Connection Type
FIP
Max. PSI
120 psi
Item
Foot Chuck
Material
Brass

Description

46600 Live Air Hex Ball Foot Chuck, 1/4 in, FIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.