
NIPPLE 3/8IN MPT 3/8IN MPT 1IN BRS 3/8IN
Mfr # 06112-06
Zoro # G921698659
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
Key Features
Temp. Range (F)
-65 to 250 deg F
Body Dia.
3/8 in
Thread Size
3/8-18
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06112-06
Zoro #
G921698659
UPC #
-
Country of Origin
Multiple
Dimensions
Body Dia.
3/8 in
Thread Size
3/8-18
Fitting Length
0.95 in
Width
0.55 in
Details
Temp. Range (F)
-65 to 250 deg F
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Pipe Fitting Material
Brass
Connection Type
MPT|MPT
Max. Pressure
1200 psi
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Item
Nipple
Color
Yellow
Standards
ASA, ASME Compliant, SAE
Description
AMC 06112-06 Nipple, 3/8 in MPT x 3/8 in MPT, 1 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.