NIPPLE CLOSE 3/8IN MNPTF 3/8IN MNPTF 1IN

  • Mfr # 28133

  • Zoro # G921698994


product price: $2.65
/ea

Key Features

Thread Size
3/8-18
Connection Type
MNPT|MNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Fitting Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28133
Zoro #
G921698994
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Fitting Length
0.9 in
Width
0.55 in
Pipe Size - Pipe Fitting
3/8 in

Details

Connection Type
MNPT|MNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Pipe Fitting Material
Brass
Item
Nipple

Description

MIDLAND INDUSTRIES 28133 Close Nipple, 3/8 in MNPTF x 3/8 in MNPTF, 1 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.