Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE HEX 1/2IN MPT 1/2IN MPT 316 SST

  • Mfr # 63723

  • Zoro # G621698768


product price: $21.99
/ea

Key Features

Thread Size
1/2-14
Pipe Fitting Material
Stainless Steel
Overall Pipe Length
0.85 in
Connection Type
MPT|MPT
Standards
ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63723
Zoro #
G621698768
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14
Overall Pipe Length
0.85 in

Details

Pipe Fitting Material
Stainless Steel
Connection Type
MPT|MPT
Item
Nipple
Standards
ASTM A351
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 63723 Hex Nipple, 1/2 in MPT x 1/2 in MPT, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.