
NIPPLE HEX 1/2IN MPT 1/2IN MPT NYL WHT
Mfr # 28614W
Zoro # G121700381
product price: $1.35
/eaKey Features
Temp. Range
-40 to 200 deg F
Max. Pressure
125 psi
Pipe Fitting Material
Nylon
Thread Size
1/2-14
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28614W
Zoro #
G121700381
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2-14
Overall Pipe Length
0.8 in
Details
Temp. Range
-40 to 200 deg F
Max. Pressure
125 psi
Pipe Fitting Material
Nylon
Item
Nipple
Color
White
Connection Type
MPT|MPT
Standards
FDA 177.1500
Description
MIDLAND INDUSTRIES 28614W Hex Nipple, 1/2 in MPT x 1/2 in MPT, Nylon, White
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.