Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE HEX 3/4IN MPT 1/2IN MPT STL

  • Mfr # 5404128

  • Zoro # G121700626


product price: $6.85
/ea

Key Features

Overall Pipe Length
2 in
Max. Pressure
2500 psi
Connection Type
MPT|MPT
Pipe Fitting Material
Steel
Thread Size
3/4-14 x 1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5404128
Zoro #
G121700626
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2 in
Thread Size
3/4-14 x 1/2-14

Details

Max. Pressure
2500 psi
Item
Nipple
Connection Type
MPT|MPT
Pipe Fitting Material
Steel

Description

MIDLAND INDUSTRIES 5404128 Hex Nipple, 3/4 in MPT x 1/2 in MPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.