Zoro Homepage

NIPPLE HEX 3/8IN MPT 1/4IN MPT STL

  • Mfr # 540464

  • Zoro # G821698575


original price: $3.99
10% off
new price: $3.59
/ea

Key Features

Connection Type
MPT|MPT
Thread Size
3/8-18 x 1/4-18
Pipe Fitting Material
Steel
Overall Pipe Length
1.55 in
Max. Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540464
Zoro #
G821698575
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18 x 1/4-18
Overall Pipe Length
1.55 in

Details

Connection Type
MPT|MPT
Pipe Fitting Material
Steel
Item
Nipple
Max. Pressure
3000 psi

Description

MIDLAND INDUSTRIES 540464 Hex Nipple, 3/8 in MPT x 1/4 in MPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.