Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE HEX REDUCING 1/2IN MNPT 1/4IN BRS

  • Mfr # 28223L

  • Zoro # G621698713


product price: $4.79
/ea

Key Features

Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Width
0.9 in
Standards
ASA, ASME Compliant, SAE
Thread Size
1/2-14 x 1/4-18
Hex Size
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28223L
Zoro #
G621698713
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.9 in
Thread Size
1/2-14 x 1/4-18
Hex Size
0.87 in
Fitting Length
0.8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Item
Nipple
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Max. Pressure
125 psi
Connection Type
MNPT|MNPT
Temp. Range (F)
-65 to 250 deg F

Description

MIDLAND INDUSTRIES 28223L Reducing Hex Nipple, 1/2 in MNPT x 1/4 in MNPT, 1.34 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.