Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE HEX REDUCING 1/4IN MNPT 1/8IN 1IN

  • Mfr # 28220L

  • Zoro # G321699423


product price: $1.89
/ea

Key Features

Thread Size
1/4-18 x 1/8-27
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Hex Size
0.56 in
Connection Type
MNPT|MNPT
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28220L
Zoro #
G321699423
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18 x 1/8-27
Hex Size
0.56 in
Fitting Length
0.95 in
Width
0.55 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
MNPT|MNPT
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Item
Nipple
Standards
ASA, ASME Compliant, SAE
Max. Pressure
125 psi

Description

MIDLAND INDUSTRIES 28220L Reducing Hex Nipple, 1/4 in MNPT x 1/8 in MNPT, 1 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.