Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE HEX REDUCING 3/4IN MNPTF 1/2IN

  • Mfr # 28225

  • Zoro # G121699166


product price: $8.55
/ea

Key Features

Pipe Fitting Material
Brass
Connection Type
MNPT|MNPT
Fitting Length
1.45 in
Hex Size
1.06 in
Thread Size
3/4-14 x 1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28225
Zoro #
G121699166
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.45 in
Hex Size
1.06 in
Thread Size
3/4-14 x 1/2-14
Width
1.1 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Pipe Fitting Material
Brass
Connection Type
MNPT|MNPT
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1000 to 1200 psi
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Item
Nipple
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28225 Reducing Hex Nipple, 3/4 in MNPTF x 1/2 in MNPTF, 1-1/2 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.