Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE HEX REDUCING 3/4IN MPT 1/2IN

  • Mfr # 62749

  • Zoro # G621700096


product price: $27.25
/ea

Key Features

Max. Pressure
150 psi
Pipe Fitting Material
Stainless Steel
Connection Type
MPT|MPT
Overall Pipe Length
1.6 in
Thread Size
3/4-14 x 1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62749
Zoro #
G621700096
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.6 in
Thread Size
3/4-14 x 1/2-14

Details

Max. Pressure
150 psi
Pipe Fitting Material
Stainless Steel
Connection Type
MPT|MPT
Item
Nipple
Standards
ASTM A351

Description

MIDLAND INDUSTRIES 62749 Reducing Hex Nipple, 3/4 in MPT x 1/2 in MPT, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.