Zoro Homepage

NIPPLE HEX REDUCING 3/8IN MNPT 1/4IN BRS

  • Mfr # 28222L

  • Zoro # G321698587


original price: $2.65
9% off
new price: $2.39
/ea

Key Features

Temp. Range (F)
-65 to 250 deg F
Thread Size
3/8-18 x 1/4-18
Max. Pressure
125 psi
Connection Type
MNPT|MNPT
Fitting Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28222L
Zoro #
G321698587
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18 x 1/4-18
Fitting Length
1.1 in
Hex Size
0.68 in
Width
0.7 in

Details

Temp. Range (F)
-65 to 250 deg F
Max. Pressure
125 psi
Connection Type
MNPT|MNPT
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Pipe Fitting Material
Brass
Item
Nipple
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28222L Reducing Hex Nipple, 3/8 in MNPT x 1/4 in MNPT, 1.19 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.