
NIPPLE HEX REDUCING 3/8IN MNPTF 1/8IN
Mfr # 28221
Zoro # G721698934
product price: $4.65
/eaKey Features
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Connection Type
MNPT|MNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Pnuematic Hose Fitting Size
3/8 x 1/8 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28221
Zoro #
G721698934
UPC #
-
Country of Origin
Multiple
Dimensions
Pnuematic Hose Fitting Size
3/8 x 1/8 in
Hex Size
0.68 in
Thread Size
3/8-18 x 1/8-27
Fitting Length
1.15 in
Width
0.65 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Details
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Connection Type
MNPT|MNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Item
Nipple
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 28221 Reducing Hex Nipple, 3/8 in MNPTF x 1/8 in MNPTF, 1.22 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.