
NIPPLE HEX REDUCING 3/8IN MPT 1/4IN
Mfr # 63742
Zoro # G321701430
product price: $19.79
/eaKey Features
Thread Size
3/8-18 x 1/4-18
Max. Pressure
150 psi
Connection Type
MPT|MPT
Overall Pipe Length
0.7 in
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63742
Zoro #
G321701430
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18 x 1/4-18
Overall Pipe Length
0.7 in
Details
Max. Pressure
150 psi
Connection Type
MPT|MPT
Pipe Fitting Material
Stainless Steel
Standards
ASTM A351
Item
Nipple
Description
MIDLAND INDUSTRIES 63742 Reducing Hex Nipple, 3/8 in MPT x 1/4 in MPT, Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.