Zoro Homepage

NIPPLE LONG 1/2IN MNPT 1/2IN MNPT 3IN

  • Mfr # 28155

  • Zoro # G421698098


original price: $12.75
9% off
new price: $11.49
/ea

Key Features

Thread Size
1/2 in
Max. Pressure
120 psi
Pipe Fitting Material
Brass
Connection Type
MNPT|MNPT
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28155
Zoro #
G421698098
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in
Width
0.8 in
Fitting Length
2.95 in
Body Dia.
1/2 in
Overall Length
3 in

Details

Max. Pressure
120 psi
Pipe Fitting Material
Brass
Connection Type
MNPT|MNPT
Item
Nipple
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Temp. Range (F)
-65 to 250 deg F

Description

MIDLAND INDUSTRIES 28155 Long Nipple, 1/2 in MNPT x 1/2 in MNPT, 3 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.