NIPPLE LONG 1/8IN MNPT 1/8IN MNPT 0.97IN

  • Mfr # 28211

  • Zoro # G021698429


product price: $1.45
/ea

Key Features

Body Dia.
1/8 in
Pipe Fitting Material
Brass
Connection Type
MNPT|MNPT
Thread Size
1/8-27
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28211
Zoro #
G021698429
UPC #
-
Country of Origin
Multiple

Dimensions

Body Dia.
1/8 in
Thread Size
1/8-27
Hex Size
0.43 in
Fitting Length
0.35 in
Width
0.4 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Pipe Fitting Material
Brass
Connection Type
MNPT|MNPT
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Item
Nipple
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28211 Long Nipple, 1/8 in MNPT x 1/8 in MNPT, 0.97 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.