Zoro Homepage

NIPPLE LONG 1/8IN MNPT 1/8IN MNPT 3IN

  • Mfr # 28143

  • Zoro # G121698978


product price: $4.29
/ea

Key Features

Body Dia.
1/8 in
Connection Type
MNPT|MNPT
Max. Pressure
120 psi
Temp. Range (F)
-65 to 250 deg F
Width
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28143
Zoro #
G121698978
UPC #
-
Country of Origin
Multiple

Dimensions

Body Dia.
1/8 in
Width
0.3 in
Thread Size
1/8-27
Fitting Length
2.9 in

Details

Connection Type
MNPT|MNPT
Max. Pressure
120 psi
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Item
Nipple
Pipe Fitting Material
Brass

Description

MIDLAND INDUSTRIES 28143 Long Nipple, 1/8 in MNPT x 1/8 in MNPT, 3 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.