NIPPLE LONG 1IN MNPT 1IN MNPT 2.3IN BRS

  • Mfr # 28216

  • Zoro # G221698977


product price: $20.79
/ea

Key Features

For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Fitting Length
2.25 in
Body Dia.
1 in
Connection Type
MNPT|MNPT
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28216
Zoro #
G221698977
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
2.25 in
Body Dia.
1 in
Width
1.5 in
Hex Size
1.37 in
Thread Size
1-11-1/2
Fitting Side A Nominal Pipe Size
1 in

Details

For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Connection Type
MNPT|MNPT
Max. Pressure
1000 psi
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Item
Nipple
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28216 Long Nipple, 1 in MNPT x 1 in MNPT, 2.3 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.