Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE LONG 3/8IN MNPT 3/8IN MNPT 3/8IN

  • Mfr # 28150

  • Zoro # G421699354


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Max. Pressure
120 psi
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Body Dia.
3/8 in
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28150
Zoro #
G421699354
UPC #
-
Country of Origin
Multiple

Dimensions

Body Dia.
3/8 in
Fitting Length
0.6 in
Width
2.45 in
Thread Size
3/8-18

Details

Max. Pressure
120 psi
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
MNPT|MNPT
Item
Nipple
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F

Description

MIDLAND INDUSTRIES 28150 Long Nipple, 3/8 in MNPT x 3/8 in MNPT, 2-1/2 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.