NIPPLE LONG PAIT LT 3/4IN MNPT 3/4IN BRS

  • Mfr # 28215L

  • Zoro # G921698222


product price: $12.69
/ea

Key Features

Body Dia.
3/4 in
Hex Size
1.07 in
Thread Size
3/4-14
Connection Type
MNPT|MNPT
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28215L
Zoro #
G921698222
UPC #
-
Country of Origin
Multiple

Dimensions

Body Dia.
3/4 in
Hex Size
1.07 in
Thread Size
3/4-14
Fitting Length
1.5 in
Width
1.1 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Connection Type
MNPT|MNPT
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Max. Pressure
1000 psi
Item
Nipple
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 28215L Light Pattern Long Nipple, 3/4 in MNPT x 3/4 in MNPT, 1.55 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.