NIPPLE LONG PAIT LT 3/8IN MNPT 3/8IN BRS

  • Mfr # 28213L

  • Zoro # G321701522


product price: $2.99
/ea

Key Features

Pipe Fitting Material
Brass
Connection Type
MNPT|MNPT
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Temp. Range (F)
-65 to 250 deg F
Fitting Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28213L
Zoro #
G321701522
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.6 in
Body Dia.
3/8 in
Hex Size
0.68 in
Thread Size
3/8-18
Width
0.7 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Pipe Fitting Material
Brass
Connection Type
MNPT|MNPT
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Temp. Range (F)
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1200 psi
Item
Nipple
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28213L Light Pattern Long Nipple, 3/8 in MNPT x 3/8 in MNPT, 1-1/4 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.