
NIPPLE PIPE 1-1/2IN MPT 1-1/2IN MPT
Mfr # 40158
Zoro # G121699418
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2-11-1/2
Outside Dia.
1-1/2 in
Temp. Range
100 to 400 deg F
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40158
Zoro #
G121699418
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-1/2-11-1/2
Outside Dia.
1-1/2 in
Overall Pipe Length
24.05 in
Details
Temp. Range
100 to 400 deg F
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Brass
Max. Pressure
240 to 630 psi
Item
Nipple
Connection Type
MPT|MPT
Standards
ASTM B43, ASTM B687-96, MS 51846, NSF/ANSI 61, RoHS Compliant, WWN-351
Description
MIDLAND INDUSTRIES 40158 Pipe Nipple, 1-1/2 in MPT x 1-1/2 in MPT, 24 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.