
NIPPLE PIPE 1-1/4IN MPT 1-1/4IN MPT 12IN
Mfr # 40135
Zoro # G821700797
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Pipe Length
12 in
Fitting Schedule/Class
SCH 40
Temp. Range
-20 to 400 deg F
Thread Size
1-1/4-11-1/2
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40135
Zoro #
G821700797
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
12 in
Thread Size
1-1/4-11-1/2
Details
Fitting Schedule/Class
SCH 40
Temp. Range
-20 to 400 deg F
Item
Nipple
Pipe Fitting Material
Brass
Connection Type
MPT|MPT
Max. Pressure
125 psi
Description
MIDLAND INDUSTRIES 40135 Pipe Nipple, 1-1/4 in MPT x 1-1/4 in MPT, 12 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.