Zoro Homepage

NIPPLE PIPE 1/8IN MPT 1/8IN MPT 3/4IN

  • Mfr # 56001

  • Zoro # G821697936


product price: $3.95
/ea

Key Features

Thread Size
1/8-27
Overall Pipe Length
0.7 in
Pipe Fitting Material
Steel
Max. Pressure
700 psi
Fitting Schedule/Class
SCH 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56001
Zoro #
G821697936
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Overall Pipe Length
0.7 in
Outside Dia.
1/8 in

Details

Pipe Fitting Material
Steel
Max. Pressure
700 psi
Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
Finish
Galvanized
Item
Nipple
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A53, ASTM A123, ASTM A733, NSF Certified, RoHS Compliant

Description

MIDLAND INDUSTRIES 56001 Pipe Nipple, 1/8 in MPT x 1/8 in MPT, 3/4 in L, Steel, Galvanized, SCH 40 Schedule, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.