Zoro Homepage

NIPPLE PIPE 1IN MPT 1IN MPT 1-1/2IN

  • Mfr # 56100

  • Zoro # G621699161


original price: $6.59
9% off
new price: $5.95
/ea

Key Features

Fitting Connection Type
MPT|MPT
Pipe Fitting Schedule/Class
150 lb
Max. Pressure
700 psi
Dia./Thread Size
1-11-1/2
Overall Pipe Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56100
Zoro #
G621699161
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1-11-1/2
Overall Pipe Length
1.4 in
Width
1.2 in
Inside Dia. (In.)
1 in

Details

Fitting Connection Type
MPT|MPT
Pipe Fitting Schedule/Class
150 lb
Max. Pressure
700 psi
Item
Nipple
Basic Pipe Fitting Material
Steel
Standards
ASTM A53, ASTM A123, ASTM A733, NSF Certified, RoHS Compliant
Fitting Schedule/Class
SCH 40

Description

MIDLAND INDUSTRIES 56100 Pipe Nipple, 1 in MPT x 1 in MPT, 1-1/2 in L, Steel, Galvanized, SCH 40 Schedule, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.