Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE 1IN MPT 1IN MPT 18IN 1IN

  • Mfr # 40118

  • Zoro # G621700829


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 in
Thread Size
1-11-1/2
Fitting Length
26.25 in
Fitting Schedule/Class
SCH 40
Temp. Range (F)
100 to 400 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40118
Zoro #
G621700829
UPC #
-
Country of Origin
Multiple

Dimensions

Body Dia.
1 in
Thread Size
1-11-1/2
Fitting Length
26.25 in
Width
6.65 in

Details

Fitting Schedule/Class
SCH 40
Temp. Range (F)
100 to 400 deg F
Item
Nipple
Connection Type
MPT|MPT
Max. Pressure
240 to 630 psi
Standards
ASTM B43, ASTM B687-96, MS 51846, NSF/ANSI 61, RoHS Compliant, WWN-351
Pipe Fitting Material
Brass

Description

MIDLAND INDUSTRIES 40118 Pipe Nipple, 1 in MPT x 1 in MPT, 18 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.