
NIPPLE PIPE SMLS 1/2IN MPT 1/2IN MPT
Mfr # 40061
Zoro # G921701502
original price: $11.45
10% off
new price: $10.29
/eaKey Features
Thread Size
1/2-14
Application
For use in drinking water supplies of pH 6.5 and above
Fitting Schedule/Class
SCH 40
Body Dia.
0.626 in ID x 0.84 in OD
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40061
Zoro #
G921701502
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2-14
Body Dia.
0.626 in ID x 0.84 in OD
Fitting Length
1.4 in
Width
0.8 in
Details
Application
For use in drinking water supplies of pH 6.5 and above
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Brass
Temp. Range (F)
-20 to 400 deg F
Max. Pressure
900 psi at 100 deg F
Connection Type
MPT|MPT
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant
Item
Nipple
Description
MIDLAND INDUSTRIES 40061 Seamless Pipe Nipple, 1/2 in MPT x 1/2 in MPT, 1-1/2 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.