Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE SMLS 1/2IN MPT 1/2IN MPT

  • Mfr # 40068

  • Zoro # G421698302


product price: $31.69
/ea

Key Features

Pipe Fitting Material
Brass
Max. Pressure
900 psi at 100 deg F
Temp. Range (F)
-20 to 400 deg F
Fitting Length
4.95 in
Connection Type
MPT|MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40068
Zoro #
G421698302
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
4.95 in
Width
0.8 in
Thread Size
1/2-14
Body Dia.
0.626 in ID x 0.84 in OD

Details

Pipe Fitting Material
Brass
Max. Pressure
900 psi at 100 deg F
Temp. Range (F)
-20 to 400 deg F
Connection Type
MPT|MPT
Fitting Schedule/Class
SCH 40
Application
For use in drinking water supplies of pH 6.5 and above
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant
Item
Nipple

Description

MIDLAND INDUSTRIES 40068 Seamless Pipe Nipple, 1/2 in MPT x 1/2 in MPT, 5 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.