Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE SMLS 1/4IN MPT 1/4IN MPT

  • Mfr # 40021

  • Zoro # G221699493


product price: $9.55
/ea

Key Features

Thread Size
1/4-18
Body Dia.
0.376 in ID x 0.54 in OD
Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
Temp. Range (F)
-20 to 400 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40021
Zoro #
G221699493
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Body Dia.
0.376 in ID x 0.54 in OD
Fitting Length
0.45 in
Width
0.45 in

Details

Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
Temp. Range (F)
-20 to 400 deg F
Item
Nipple
Application
For use in drinking water supplies of pH 6.5 and above
Pipe Fitting Material
Brass
Max. Pressure
870 psi at 100 deg F
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant

Description

MIDLAND INDUSTRIES 40021 Seamless Pipe Nipple, 1/4 in MPT x 1/4 in MPT, 1-1/2 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.