
NIPPLE PIPE SMLS 2IN MPT 2IN MPT 125
Mfr # 40165
Zoro # G321701355
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Connection Type
MPT|MPT
Fitting Schedule/Class
SCH 40
Max. Pressure
540 psi at 100 deg F
Temp. Range (F)
-20 to 400 deg F
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40165
Zoro #
G321701355
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
4.5 in
Body Dia.
2.063 in ID x 2.375 in OD
Thread Size
2-11-1/2
Width
2.35 in
Details
Connection Type
MPT|MPT
Fitting Schedule/Class
SCH 40
Max. Pressure
540 psi at 100 deg F
Temp. Range (F)
-20 to 400 deg F
Pipe Fitting Material
Brass
Item
Nipple
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant
Application
For use in drinking water supplies of pH 6.5 and above
Description
MIDLAND INDUSTRIES 40165 Seamless Pipe Nipple, 2 in MPT x 2 in MPT, 4-1/2 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.