Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE SMLS 2IN MPT 2IN MPT 3IN

  • Mfr # 40162

  • Zoro # G921700055


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Body Dia.
2.063 in ID x 2.375 in OD
Thread Size
2-11-1/2
Connection Type
MPT|MPT
Fitting Length
2.3 in
Application
For use in drinking water supplies of pH 6.5 and above
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40162
Zoro #
G921700055
UPC #
-
Country of Origin
Multiple

Dimensions

Body Dia.
2.063 in ID x 2.375 in OD
Thread Size
2-11-1/2
Fitting Length
2.3 in
Width
2.95 in

Details

Connection Type
MPT|MPT
Application
For use in drinking water supplies of pH 6.5 and above
Temp. Range (F)
-20 to 400 deg F
Max. Pressure
540 psi at 100 deg F
Fitting Schedule/Class
SCH 40
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant
Pipe Fitting Material
Brass
Item
Nipple

Description

MIDLAND INDUSTRIES 40162 Seamless Pipe Nipple, 2 in MPT x 2 in MPT, 3 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.