Zoro Homepage

NIPPLE PIPE SMLS 3/8IN MPT 3/8IN MPT

  • Mfr # 40042

  • Zoro # G721701399


original price: $11.75
9% off
new price: $10.59
/ea

Key Features

Thread Size
3/8-18
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Brass
Temp. Range (F)
-20 to 400 deg F
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40042
Zoro #
G721701399
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Width
0.6 in
Fitting Length
0.6 in
Body Dia.
0.495 in ID x 0.675 in OD

Details

Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Brass
Temp. Range (F)
-20 to 400 deg F
Item
Nipple
Connection Type
MPT|MPT
Application
For use in drinking water supplies of pH 6.5 and above
Max. Pressure
890 psi at 100 deg F
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant

Description

MIDLAND INDUSTRIES 40042 Seamless Pipe Nipple, 3/8 in MPT x 3/8 in MPT, 2 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.