
NIPPLE PIPE SMLS 3/8IN MPT 3/8IN MPT
Mfr # 40046
Zoro # G121698183
product price: $19.59
/eaKey Features
Thread Size
3/8-18
Width
12.3 in
Fitting Length
8.9 in
Fitting Schedule/Class
SCH 40
Max. Pressure
890 psi at 100 deg F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40046
Zoro #
G121698183
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18
Width
12.3 in
Fitting Length
8.9 in
Body Dia.
0.495 in ID x 0.675 in OD
Details
Item
Nipple
Fitting Schedule/Class
SCH 40
Max. Pressure
890 psi at 100 deg F
Temp. Range (F)
-20 to 400 deg F
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant
Pipe Fitting Material
Brass
Connection Type
MPT|MPT
Application
For use in drinking water supplies of pH 6.5 and above
Description
MIDLAND INDUSTRIES 40046 Seamless Pipe Nipple, 3/8 in MPT x 3/8 in MPT, 4 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.