Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE WLD 1-1/2IN MPT 1-1/2IN 4IN

  • Mfr # 57145

  • Zoro # G421698272


product price: $11.19
/ea

Key Features

Fitting Connection Type
MPT|MPT
Inside Dia.
1-1/2 in
Max. Pressure
1300 psi
Temp. Range
-150 to 200 deg F
Fitting Schedule/Class
SCH 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57145
Zoro #
G421698272
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1-1/2 in
Overall Pipe Length
3.95 in

Details

Fitting Connection Type
MPT|MPT
Max. Pressure
1300 psi
Item
Nipple
Temp. Range
-150 to 200 deg F
Fitting Schedule/Class
SCH 40
Standards
ASTM A53 Grade B, ASTM A733
Pipe Fitting Material
Steel

Description

MIDLAND INDUSTRIES 57145 Welded Pipe Nipple, 1-1/2 in MPT x 1-1/2 in MPT, 4 in L, Steel, Black, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.