Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE WLD 1-1/2IN MPT 1-1/2IN 6IN

  • Mfr # 48149

  • Zoro # G821699831


product price: $60.29
/ea

Key Features

Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Stainless Steel
Thread Size
1-1/2-11-1/2
Overall Pipe Length
5.95 in
Outside Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48149
Zoro #
G821699831
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2-11-1/2
Overall Pipe Length
5.95 in
Outside Dia.
1-1/2 in

Details

Fitting Schedule/Class
SCH 40
Item
Nipple
Pipe Fitting Material
Stainless Steel
Standards
ASTM A312, ASTM A733
Max. Pressure
150 psi
Connection Type
MPT|MPT
Application
For all types of dairy equipment piping and valves, the brewing industry, the citrus and fruit juice industry, and in food processing applications

Description

MIDLAND INDUSTRIES 48149 Welded Pipe Nipple, 1-1/2 in MPT x 1-1/2 in MPT, 6 in L, Stainless Steel, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.