
NIPPLE PIPE WLD 1-1/2IN MPT 1-1/2IN 6IN
Mfr # 56149
Zoro # G821698179
product price: $18.79
/eaKey Features
Fitting Schedule/Class
SCH 40
Outside Dia.
1-1/2 in
Connection Type
MPT|MPT
Overall Pipe Length
6 in
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56149
Zoro #
G821698179
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1-1/2 in
Overall Pipe Length
6 in
Details
Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
Pipe Fitting Material
Steel
Max. Pressure
1300 psi
Temp. Range
-150 to 200 deg F
Finish
Galvanized
Item
Nipple
Standards
ASTM A53 Grade B, ASTM A733, ASTM A123, NSF Certified, RoHS Compliant
Description
MIDLAND INDUSTRIES 56149 Welded Pipe Nipple, 1-1/2 in MPT x 1-1/2 in MPT, 6 in L, Steel, Galvanized, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.