Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE WLD 1-1/4IN MPT 1-1/4IN 5IN

  • Mfr # 57127

  • Zoro # G821700117


product price: $12.75
/ea

Key Features

Overall Pipe Length
4.95 in
Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
Temp. Range
-150 to 200 deg F
Max. Pressure
1300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57127
Zoro #
G821700117
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
4.95 in
Outside Dia.
1-1/4 in

Details

Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
Temp. Range
-150 to 200 deg F
Max. Pressure
1300 psi
Item
Nipple
Pipe Fitting Material
Steel
Finish
Black
Standards
ASTM A53 Grade B, ASTM A733

Description

MIDLAND INDUSTRIES 57127 Welded Pipe Nipple, 1-1/4 in MPT x 1-1/4 in MPT, 5 in L, Steel, Black, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.