
NIPPLE PIPE WLD 1/2IN MPT 1/2IN MPT
Mfr # 48060
Zoro # G021699372
product price: $8.49
/eaKey Features
Max. Pressure
150 psi
Overall Pipe Length
0.75 in
Connection Type
MPT|MPT
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48060
Zoro #
G021699372
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
0.75 in
Thread Size
1/2-14
Outside Dia.
1/2 in
Details
Max. Pressure
150 psi
Connection Type
MPT|MPT
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Stainless Steel
Application
For all types of dairy equipment piping and valves, the brewing industry, the citrus and fruit juice industry, and in food processing applications
Item
Nipple
Standards
ASTM A312, ASTM A733
Description
MIDLAND INDUSTRIES 48060 Welded Pipe Nipple, 1/2 in MPT x 1/2 in MPT, 1-1/8 in L, Stainless Steel, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.