
NIPPLE PIPE WLD 1/2IN MPT 1/2IN MPT
Mfr # 48069
Zoro # G821701053
product price: $21.99
/eaKey Features
Thread Size
1/2-14
Connection Type
MPT|MPT
Max. Pressure
150 psi
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48069
Zoro #
G821701053
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2-14
Outside Dia.
1/2 in
Overall Pipe Length
5.45 in
Details
Connection Type
MPT|MPT
Max. Pressure
150 psi
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Stainless Steel
Item
Nipple
Standards
ASTM A312, ASTM A733
Application
For all types of dairy equipment piping and valves, the brewing industry, the citrus and fruit juice industry, and in food processing applications
Description
MIDLAND INDUSTRIES 48069 Welded Pipe Nipple, 1/2 in MPT x 1/2 in MPT, 5-1/2 in L, Stainless Steel, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.