
NIPPLE PIPE WLD 1/2IN MPT 1/2IN MPT
Mfr # 49060
Zoro # G921700291
original price: $11.15
9% off
new price: $10.05
/eaKey Features
Connection Type
MPT|MPT
Outside Dia.
1/2 in
Max. Pressure
150 psi
Overall Pipe Length
1.05 in
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49060
Zoro #
G921700291
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/2 in
Overall Pipe Length
1.05 in
Thread Size
1/2-14
Details
Connection Type
MPT|MPT
Max. Pressure
150 psi
Pipe Fitting Material
Stainless Steel
Fitting Schedule/Class
SCH 40
Application
For industrial processes
Item
Nipple
Standards
ASTM A312, ASTM A733
Description
MIDLAND INDUSTRIES 49060 Welded Pipe Nipple, 1/2 in MPT x 1/2 in MPT, 1-1/8 in L, Stainless Steel, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.