Zoro Homepage

NIPPLE PIPE WLD 1/2IN MPT 1/2IN MPT

  • Mfr # 49066

  • Zoro # G821700858


product price: $21.99
/ea

Key Features

Connection Type
MPT|MPT
Max. Pressure
150 psi
Outside Dia.
1/2 in
Overall Pipe Length
3.95 in
Thread Size
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49066
Zoro #
G821700858
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Overall Pipe Length
3.95 in
Thread Size
1/2-14

Details

Connection Type
MPT|MPT
Max. Pressure
150 psi
Pipe Fitting Material
Stainless Steel
Item
Nipple
Fitting Schedule/Class
SCH 40
Application
For industrial processes
Standards
ASTM A312, ASTM A733

Description

MIDLAND INDUSTRIES 49066 Welded Pipe Nipple, 1/2 in MPT x 1/2 in MPT, 4 in L, Stainless Steel, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.