
NIPPLE PIPE WLD 1/4IN MPT 1/4IN MPT
Mfr # 49030
Zoro # G821700599
product price: $18.95
/eaKey Features
Max. Pressure
150 psi
Overall Pipe Length
5.95 in
Connection Type
MPT|MPT
Outside Dia.
1/4 in
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49030
Zoro #
G821700599
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
5.95 in
Outside Dia.
1/4 in
Thread Size
1/4-18
Details
Max. Pressure
150 psi
Connection Type
MPT|MPT
Pipe Fitting Material
Stainless Steel
Item
Nipple
Standards
ASTM A312, ASTM A733
Application
For industrial processes
Fitting Schedule/Class
SCH 40
Description
MIDLAND INDUSTRIES 49030 Welded Pipe Nipple, 1/4 in MPT x 1/4 in MPT, 6 in L, Stainless Steel, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.