Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE WLD 1/4IN MPT 1/4IN MPT

  • Mfr # 56021

  • Zoro # G221697888


product price: $4.45
/ea

Key Features

Thread Size
1/4-18
Temp. Range
-150 to 200 deg F
Max. Pressure
700 psi
Standards
ASTM A53 Grade B, ASTM A733, ASTM A123, NSF Certified, RoHS Compliant
Connection Type
MPT|MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56021
Zoro #
G221697888
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Outside Dia.
1/4 in
Overall Pipe Length
0.45 in

Details

Temp. Range
-150 to 200 deg F
Max. Pressure
700 psi
Item
Nipple
Standards
ASTM A53 Grade B, ASTM A733, ASTM A123, NSF Certified, RoHS Compliant
Connection Type
MPT|MPT
Finish
Galvanized
Pipe Fitting Material
Steel
Fitting Schedule/Class
SCH 40

Description

MIDLAND INDUSTRIES 56021 Welded Pipe Nipple, 1/4 in MPT x 1/4 in MPT, 1-1/2 in L, Steel, Galvanized, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.