
NIPPLE PIPE WLD 1/4IN MPT 1/4IN MPT
Mfr # 56022
Zoro # G121698268
product price: $5.19
/eaKey Features
Overall Pipe Length
1.9 in
Max. Pressure
700 psi
Outside Dia.
1/4 in
Temp. Range
-150 to 200 deg F
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56022
Zoro #
G121698268
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1.9 in
Outside Dia.
1/4 in
Thread Size
1/4-18
Details
Max. Pressure
700 psi
Temp. Range
-150 to 200 deg F
Pipe Fitting Material
Steel
Item
Nipple
Standards
ASTM A53 Grade B, ASTM A733, ASTM A123, NSF Certified, RoHS Compliant
Finish
Galvanized
Connection Type
MPT|MPT
Fitting Schedule/Class
SCH 40
Description
MIDLAND INDUSTRIES 56022 Welded Pipe Nipple, 1/4 in MPT x 1/4 in MPT, 2 in L, Steel, Galvanized, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.