
NIPPLE PIPE WLD 1/4IN MPT 1/4IN MPT BK
Mfr # 57020
Zoro # G821700773
original price: $3.69
9% off
new price: $3.35
/eaKey Features
Inside Dia.
1/4 in
Overall Pipe Length
0.85 in
Temp. Range
-200 to 150 deg F
Fitting Connection Type
MPT|MPT
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57020
Zoro #
G821700773
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1/4 in
Overall Pipe Length
0.85 in
Details
Temp. Range
-200 to 150 deg F
Fitting Connection Type
MPT|MPT
Pipe Fitting Material
Steel
Fitting Schedule/Class
SCH 40
Standards
ASTM A312, ASTM A733
Item
Nipple
Pipe Fitting Schedule/Class
150 lb
Max. Pressure
700 psi
Description
MIDLAND INDUSTRIES 57020 Welded Pipe Nipple, 1/4 in MPT x 1/4 in MPT, 7/8 in L, Steel, Black, SCH 40 Schedule, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.