NIPPLE PIPE WLD 1/4IN MPT 1/4IN MPT BK
- Mfr # 57034
- Zoro # G521700301
product price:Â
$
14.69
/ea
Key Features
Pipe Fitting Material
Steel
Standards
ASTM A53 Grade B|ASTM A733
Max. Pressure
700 psi
Temp. Range
-150 Degrees to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57034
- Zoro #
- G521700301
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Fitting Material
- Steel
- Item
- Nipple
- Standards
- ASTM A53 Grade B|ASTM A733
- Max. Pressure
- 700 psi
- Temp. Range
- -150 Degrees to 200 Degrees F
Description
MIDLAND INDUSTRIES 57034 Welded Pipe Nipple, 1/4 in MPT x 1/4 in MPT, 10 in L, Steel, Black, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.