Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE WLD 1/4IN MPT 1/4IN MPT SST

  • Mfr # 48022

  • Zoro # G921698024


product price: $7.65
/ea

Key Features

Fitting Schedule/Class
SCH 40
Thread Size
1/4-18
Overall Pipe Length
1.9 in
Connection Type
MPT|MPT
Standards
ASTM A733, ASTM A312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48022
Zoro #
G921698024
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Overall Pipe Length
1.9 in

Details

Fitting Schedule/Class
SCH 40
Item
Nipple
Connection Type
MPT|MPT
Standards
ASTM A733, ASTM A312
Pipe Fitting Material
Stainless Steel
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 48022 Welded Pipe Nipple, 1/4 in MPT x 1/4 in MPT, 2-1/4 in L, Stainless Steel, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.